Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10, 3 in., PK10
Mfr # U08300.075.0300
Zoro # G2816357
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 3 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08300.075.0300
- Zoro # G2816357
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 3 in |
Neck Height | 25/64 in |
Head Height | 25/64 in |
Square Width | 0.741 in to 0.768 in |
Square Height | 0.375 in to 0.406 in |
Head Dia. | 1.469 in to 1.594 in |
Drill Size | 3/4 in |
Maximum Head Height | 13/32 in |
Minimum Thread Length | 1 3/4 in |
Minimum Neck Height | 3/8 in |
Head Width | 1 17/32 in |
Maximum Neck Width | 49/64 in |
Maximum Head Diameter | 1 19/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 47/64 in |
Minimum Head Height | 3/8 in |
Neck Width | 3/4 in |
Minimum Head Diameter | 1 15/32 in |
Maximum Neck Height | 13/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 18-8, 0.187x3/4L, PK5 (WWG-CLPSBPS-042)
- DISCO Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Pan Head Phillips Drive (12098PK)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03277)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 2 ft, Stainless Steel, 18-8, Plain Finish (57860)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-3/4 in., PK100 (U51500.025.0175)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18 x 2, PK5 (MPB752)
- ZORO SELECT Carriage Bolt, 1/2-13, 4In, LCS, Zinc, PK100 (B08305.050.0400)
- ZORO SELECT Bolt, Carriage, Chr, 5/16-18x3/4, PK5 (MPB663)
- ZORO SELECT 1/2-13X4 BOLT CARRIAGE GALVANIZED (5064CG)
- ZORO SELECT Carriage Bolt, 5/8-11, 2-1/4 in., PK10 (U08300.062.0225)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, PK100 (U08300.031.0150)
- Zoro Select Carriage Bolts