Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 3/4-10, 2In, Steel, Zinc, PK10
Mfr # U08320.075.0200
Zoro # G2816180
product price: $40.15
/pk 10, $4.02/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/4"-10
- Fastener Length 2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.075.0200
- Zoro # G2816180
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/4"-10 |
Fastener Length | 2 in |
Neck Height | 25/64 in |
Drill Size | 3/4 in |
Head Height | 25/64 in |
Head Dia. | 1.469 in to 1.594 in |
Square Width | 0.741 in to 0.768 in |
Square Height | 0.375 in to 0.406 in |
Neck Width | 3/4 in |
Minimum Neck Width | 47/64 in |
Maximum Head Height | 13/32 in |
Minimum Head Height | 3/8 in |
Maximum Neck Width | 49/64 in |
Maximum Head Diameter | 1 19/32 in |
Minimum Head Diameter | 1 15/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 17/32 in |
Minimum Thread Length | 1 3/4 in |
Minimum Neck Height | 3/8 in |
Maximum Neck Height | 13/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/4 In.-10, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/4 in, Head Dia. 1.469 in to 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.375 in to 0.406 in, Square Width 0.741 in to 0.768 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 7/8"-14, Steel, Grade 5, Zinc Plated, 15 PK (06831)
- ZORO SELECT Socket Set Screw, Cup, 5/16-24x3/8, PK100 (U07852.031.0037)
- MIDWEST FASTENER Hex Nut, 1/2"-13, Silicon Bronze, 2 PK (39971)
- STAPLES H F H. F. Staples .5Lb Miracle Wood Wood Patch (902)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U51500.050.0200)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U08305.050.0500)
- ZORO SELECT 1/2-13X1 BOLT CARRIAGE 18-8 STAINLESS STEEL (5016C188)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk25 (1VE20)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/4 L, Pk100 (U08305.025.0225)
- ZORO SELECT Carriage Bolt, 5/8-11 x 6 In L, PK10 (U08320.062.0600)
- Zoro Select Carriage Bolts