Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20x2 3/4 L, Pk100
Mfr # U08305.025.0275
Zoro # G1947531
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 2-3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08305.025.0275
- Zoro # G1947531
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-3/4 in |
Neck Height | 9/64 in |
Drill Size | 17/64 in |
Square Width | 0.245 in |
Square Height | 0.125 in |
Head Dia. | 0.563 in |
Head Height | 9/64 in |
Maximum Neck Height | 5/32 in |
Maximum Head Diameter | 19/32 in |
Maximum Head Height | 9/64 in |
Head Width | 37/64 in |
Neck Width | 1/4 in |
Minimum Neck Width | 1/4 in |
Maximum Neck Width | 17/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 9/16 in |
Minimum Thread Length | 3/4 in |
Minimum Head Height | 1/8 in |
Minimum Neck Height | 1/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.037.0150)
- ZORO SELECT Hex Nut, 1/2"-13, 316 Stainless Steel, Not Graded, Plain, 7/16 in Ht, 25 PK (U55080.050.0001)
- DEWALT Steel Dropin Single Lag Shield, 1/2" Dia, 1" L, Steel Zinc Plated, 50 PK (06337-PWR)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/2 in, Painted Steel Hex Head Hex Drive, 86 PK (09546)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0050)
- ZORO SELECT Carriage Bolt, 1/4-20, 5 in., PK50 (U08300.025.0500)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2 L, Pk100 (U08320.025.0250)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08300.037.0200)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U08305.050.0500)
- ZORO SELECT 1/2-13X14 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50224CG)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218258G)
- Zoro Select Carriage Bolts