Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20x2 1/4 L, Pk100
Mfr # U08305.025.0225
Zoro # G1826255
original price:
$10.69
10% off
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 2-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08305.025.0225
- Zoro # G1826255
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/4 in |
Neck Height | 9/64 in |
Head Height | 9/64 in |
Drill Size | 17/64 in |
Square Width | 0.245 in |
Square Height | 0.125 in |
Head Dia. | 0.563 in |
Maximum Neck Width | 17/64 in |
Maximum Head Diameter | 19/32 in |
Minimum Head Diameter | 9/16 in |
Maximum Head Height | 9/64 in |
Minimum Thread Length | 3/4 in |
Minimum Head Height | 1/8 in |
Neck Width | 1/4 in |
Maximum Neck Height | 5/32 in |
Minimum Neck Width | 1/4 in |
Minimum Neck Height | 1/8 in |
Dimensional Standards | ASME B18.5 |
Head Width | 37/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Self-Drilling Screw, 5/16"-18 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 1000 PK (311607KSWSMS)
- ZORO SELECT Self Drill Screw, #8 x 3/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 10000 PK (636008-BR)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 6-1/2 in L, 5 PK (U04104.043.0650)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- ZORO SELECT Carriage Bt, 3/8-16, 6In, LCS, Galv, PK140 (B08307.037.0600)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2, Pk100 (U08305.025.0200)
- ZORO SELECT 5/16-18X3 1/2 BOLT CARRIAGE FULL THRD ZINC (3156C)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2In, LCS, PK300 (B08300.037.0250)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/4 in., PK50 (U08300.043.0125)
- Zoro Select Carriage Bolts