Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20x2 1/2 L, Pk25
Mfr # 1VB87
Zoro # G2259555
product price: $2.69
/pk 25, $0.11/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1VB87
- Zoro # G2259555
- UPC # 190735943649
- Country of Origin Taiwan, Province of China
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 2-1/2 in |
Neck Height | 9/64 in |
Square Height | 0.125 in to 0.156 in |
Square Width | 0.245 in to 0.260 in |
Drill Size | 17/64 in |
Head Dia. | 0.563 in to 0.594 in |
Head Height | 9/64 in |
Maximum Head Height | 9/64 in |
Minimum Neck Width | 1/4 in |
Minimum Neck Height | 1/8 in |
Neck Width | 1/4 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 17/64 in |
Maximum Head Diameter | 19/32 in |
Minimum Head Diameter | 9/16 in |
Maximum Neck Height | 5/32 in |
Minimum Thread Length | 3/4 in |
Minimum Head Height | 1/8 in |
Head Width | 37/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, RoHS Compliant, Drill Size 17/64 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, M10-1.50 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK (M51010.100.0065)
- ZORO SELECT U-Drive Screw, #2 Thread Size, Plain 300 Stainless Steel, 8/125 Head Ht, 3/16 in Lg, 100 PK (DSS-0203-100)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64912)
- SENCO Collated Finishing Nail, 1-1/4 in L, 16 ga, Galvanized, T-Head Head, Straight (M001002)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U51500.025.0400)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/4 in., PK100 (U51500.025.0225)
- ZORO SELECT Carriage Bolt, 1/4-20, 3 in., PK50 (U51500.025.0300)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0070)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U08307.050.0300)
- ZORO SELECT Carriage Bolt, 1/4-20x1-1/2L, PK100, Grade: 5 (5ZMR2)
- ZORO SELECT Carriage Bolt, 1/2-13x6 1/2L, PK10 (216305G)
- Zoro Select Carriage Bolts