Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20x1 1/2 L, Pk100
Mfr # U08320.025.0150
Zoro # G3256294
original price:
$14.49
7% off
new price: $13.39
/pk 100, $0.13/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.025.0150
- Zoro # G3256294
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/2 in |
Neck Height | 9/64 in |
Head Dia. | 0.594 in |
Drill Size | 17/64 in |
Square Width | 0.260 in |
Head Height | 9/64 in |
Square Height | 0.156 in |
Maximum Neck Height | 5/32 in |
Head Width | 37/64 in |
Minimum Head Diameter | 9/16 in |
Maximum Head Diameter | 19/32 in |
Maximum Neck Width | 17/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 9/64 in |
Minimum Neck Width | 1/4 in |
Minimum Neck Height | 1/8 in |
Neck Width | 1/4 in |
Minimum Thread Length | 3/4 in |
Minimum Head Height | 1/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 1-1/4"-7, Steel, Grade 8, Zinc Yellow, 3/4 in Ht (U11352.125.0001)
- ZORO SELECT External Retaining Ring, Steel Plain Finish, 5 PK (U36000.262.0001)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK (79317)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U51530.025.0001)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U51500.050.0500)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08300.062.0400)
- ZORO SELECT 1/4-20X1 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1416CR188)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0035)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE RIB NECK FT ZINC (5032CR)
- ZORO SELECT Carriage Bolt, 5/8-11x2 1/2L, PK25 (217158G)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, Pk100 (U08305.031.0200)
- Zoro Select Carriage Bolts