Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20 x 3/4, PK100
Mfr # U08305.025.0075
Zoro # G1501166
original price:
$5.04
9% off
new price: $4.55
/pk 100, $0.05/ea
$4.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.025.0075
- Zoro # G1501166
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3/4 in |
Neck Height | 9/64 in |
Square Height | 0.125 in |
Head Dia. | 0.563 in |
Head Height | 9/64 in |
Square Width | 0.245 in |
Drill Size | 17/64 in |
Maximum Head Height | 9/64 in |
Dimensional Standards | ASME B18.5 |
Head Width | 37/64 in |
Minimum Thread Length | 3/4 in |
Neck Width | 1/4 in |
Minimum Neck Width | 1/4 in |
Maximum Neck Width | 17/64 in |
Minimum Head Diameter | 9/16 in |
Minimum Neck Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Maximum Neck Height | 5/32 in |
Minimum Head Height | 1/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Oval Head Phillips Drive, 12 PK (79488)
- ZORO SELECT Split Lock Washer, For Screw Size M6 Steel, Zinc Plated Finish, 100 PK (M37020.060.0001)
- ZORO SELECT Not Graded, 3/8"-16 Hex Head Cap Screw, Plain Stainless Steel, 3 in L, 10 PK (U51010.037.0300)
- J.W. WINCO Round Eye Nut, M20 Thread Size, Steel (20NG49)
- ZORO SELECT Carriage Bolt, 1/2-13 x3 1/2, Pk25 (U08305.050.0350)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2 in., PK50 (U08300.037.0250)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0070)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5 (MPB760)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0025)
- ZORO SELECT Carriage Bolt, 3/8-16x1 3/4 L, Pk100 (U08305.037.0175)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0080)
- Zoro Select Carriage Bolts