Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20 x 3-1/2 In L, PK50
Mfr # U08320.025.0350
Zoro # G2107911
product price: $23.55
/pk 50, $0.47/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.025.0350
- Zoro # G2107911
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Neck Height | 9/64 in |
Drill Size | 1/4 in |
Square Height | 0.125 in to 0.156 in |
Head Height | 9/64 in |
Square Width | 0.245 in to 0.260 in |
Head Dia. | 0.563 in to 0.594 in |
Maximum Neck Width | 17/64 in |
Minimum Thread Length | 3/4 in |
Minimum Neck Width | 1/4 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 1/4 in |
Maximum Head Diameter | 19/32 in |
Maximum Neck Height | 5/32 in |
Minimum Neck Height | 1/8 in |
Minimum Head Height | 1/8 in |
Head Width | 37/64 in |
Maximum Head Height | 9/64 in |
Minimum Head Diameter | 9/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 120,000 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 3" L, Nylon Zinc Plated, 100 PK (U70653.025.0300)
- AUVECO M10-1.5 HEX FLANGE NUT 21MM O.D.CLASS 9 - PHOS5, 25PK (11645)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 5 in L, 5 PK (U04100.062.0500)
- ZORO SELECT Thumb Screw, M5-0.80 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 11 mm Head Ht, 12 mm Lg (WS6X05012-001P1)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0100)
- ZORO SELECT 5/8-11X6 BOLT CARRIAGE GR8 FUL/THR ZINC YELLOW (6296C8)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08305.050.0200)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk25 (1VB84)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x1, PK5 (MPB662)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x3 L, Pk25 (U08320.037.0300)
- ZORO SELECT 5/8-11X9 1/2 BOLT CARRIAGE PT 6 THRD ZINC" (62152C)
- Zoro Select Carriage Bolts