Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 5 in., PK50
Mfr # U51500.025.0500
Zoro # G9092571
original price:
$27.45
10% off
new price: $24.69
/pk 50, $0.49/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51500.025.0500
- Zoro # G9092571
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 in |
Neck Height | 9/64 in |
Square Width | 0.245 in to 0.260 in |
Head Dia. | 0.563 in to 0.594 in |
Drill Size | 1/4 in |
Head Height | 9/64 in |
Square Height | 0.125 in to 0.156 in |
Minimum Neck Height | 1/8 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 1/4 in |
Maximum Neck Height | 5/32 in |
Maximum Head Diameter | 19/32 in |
Head Width | 37/64 in |
Maximum Neck Width | 17/64 in |
Minimum Neck Width | 1/4 in |
Minimum Thread Length | 3/4 in |
Minimum Head Height | 1/8 in |
Minimum Head Diameter | 9/16 in |
Maximum Head Height | 9/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.L. HUYETT Undersized Machine Key, Square End, Carbon Steel, Plain, 1-3/4 in L, 5/16 in Sq (3003120312-1750)
- ZORO SELECT External Retaining Ring, Stainless Steel Plain Finish, 9 mm Shaft Dia, 10 PK (DSH-9SA)
- ZORO SELECT Fully Threaded Rod, M16-2mm, 1 m, Steel, Class 8.8, Zinc Plated Finish (M20230.160.1000)
- MIDWEST FASTENER Wood Screw, #14, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 30 PK (68521)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/2 in., PK100 (U51500.025.0150)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-3/4 in., PK100 (U51500.025.0175)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4 in., PK100 (U51500.025.0125)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x1 1/2, Pk5 (MPB747)
- ZORO SELECT 5/8-11X16 BOLT CARRIAGE PT 6 THRD ZINC" (62256C)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK25 (M08250.100.0130)
- NEWPORT FASTENERS 10-24 x 3/8" Carriage Bolts/Full Thread/Steel/Black Oxide , 8000PK (550834)
- Zoro Select Carriage Bolts