Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 5 in., PK50
Mfr # U08305.025.0500
Zoro # G9091957
product price: $11.69
/pk 50, $0.23/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.025.0500
- Zoro # G9091957
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 5 in |
Neck Height | 9/64 in |
Head Height | 9/64 in |
Head Dia. | 0.563 in to 0.594 in |
Drill Size | 1/4 in |
Square Width | 0.245 in to 0.260 in |
Square Height | 0.125 in to 0.156 in |
Minimum Head Height | 1/8 in |
Maximum Head Height | 9/64 in |
Maximum Head Diameter | 19/32 in |
Minimum Head Diameter | 9/16 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 1/4 in |
Minimum Thread Length | 3/4 in |
Maximum Neck Height | 5/32 in |
Minimum Neck Height | 1/8 in |
Head Width | 37/64 in |
Minimum Neck Width | 1/4 in |
Maximum Neck Width | 17/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 25 PK (70188)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3732-1/4TWK)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-MACH)
- AMPG Barrel Nut, #6-32, 17/32 in Brl Lg, 3/16 in Brl Dia, Brass Nickel Plated (Z4804)
- ZORO SELECT 5/16-18X5 1/2 BOLT CARRIAGE GALVANIZED (3188CG)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x3 L, Pk25 (U08320.050.0300)
- ZORO SELECT 5/16-18X3 3/4 BOLT CARRIAGE FULL THRD ZINC (3160C)
- ZORO SELECT 1/2-13X11 1/2 BOLT CARRIAGE PT 6 THRD GALVANIZED" (50184CG)
- ZORO SELECT Carriage Bolt, 1/4-20x2 L, PK100 (5ZMR4)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08305.050.0250)
- PRIME-LINE Carriage Bolts 1/4in-20 X 4in Grade 18-8 Stainless Steel 15PK (9062545)
- Zoro Select Carriage Bolts