Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 4 in., PK50
Mfr # U08305.025.0400
Zoro # G9091932
product price: $3.99
/pk 50, $0.08/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.025.0400
- Zoro # G9091932
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4 in |
Neck Height | 9/64 in |
Square Width | 0.245 in to 0.260 in |
Square Height | 0.125 in to 0.156 in |
Head Height | 9/64 in |
Drill Size | 1/4 in |
Head Dia. | 0.563 in to 0.594 in |
Neck Width | 1/4 in |
Maximum Neck Height | 5/32 in |
Minimum Thread Length | 3/4 in |
Minimum Head Diameter | 9/16 in |
Head Width | 37/64 in |
Maximum Neck Width | 17/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 1/8 in |
Maximum Head Height | 9/64 in |
Minimum Neck Width | 1/4 in |
Minimum Neck Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Rivet Nut, #8-32 Thread Size, Brass, 15 PK (61072)
- MIDWEST FASTENER Hex Nut, 5/16"-18, Silicon Bronze, 6 PK (39966)
- MIDWEST FASTENER Class 8.8, M12-1.75 Hex Head Cap Screw, Zinc Plated Steel, 100 mm L, 2 PK (78387)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 4 in L, 5 PK (U04114.050.0400)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U51500.037.0600)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U51500.031.0300)
- ZORO SELECT 8-32X1 1/4 BOLT CARRIAGE FULL THRD BLK OX (0820CB)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08307.037.0500)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U51500.025.0350)
- ZORO SELECT 5/16-18X5 1/2 BOLT CARRIAGE GALVANIZED (3188CG)
- MIDWEST FASTENER 5/16"-18 x 2-3/4" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01079)
- Zoro Select Carriage Bolts