Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 4-1/2 in., PK50
Mfr # U08305.025.0450
Zoro # G9091941
product price: $8.75
/pk 50, $0.18/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 4-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.025.0450
- Zoro # G9091941
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 4-1/2 in |
Neck Height | 9/64 in |
Head Dia. | 0.563 in to 0.594 in |
Head Height | 9/64 in |
Square Width | 0.245 in to 0.260 in |
Square Height | 0.125 in to 0.156 in |
Drill Size | 1/4 in |
Minimum Neck Height | 1/8 in |
Maximum Head Height | 9/64 in |
Minimum Thread Length | 3/4 in |
Minimum Neck Width | 1/4 in |
Minimum Head Diameter | 9/16 in |
Maximum Neck Height | 5/32 in |
Maximum Neck Width | 17/64 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 1/4 in |
Head Width | 37/64 in |
Minimum Head Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-28 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 50 PK (U01062.025.0300)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 10 mm Length, 100 PK (LHS4803010-100P1)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-04CN224)
- E-Z LOK Thread Repair Kit, Self Locking Thread Inserts, 1/4"-28, 10-32, 3/8"-24, 5/16"-24, 1/2"-20 (EZ-F108)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- ZORO SELECT Carriage Bolt, 3/8-16, 6 in., PK10 (U08307.037.0600)
- ZORO SELECT 3/8-16X5 1/2 BOLT CARRIAGE GALVANIZED (3788CG)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x4 L, Pk10 (U08320.050.0400)
- ZORO SELECT Bolt, Carriage, Ch, 5/16-18x1 1/2, Pk5 (MPB751)
- ZORO SELECT Carriage Bolts, Steel, 5/16 In Dia., PK20 (4LVJ9)
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/4 CARRIAGE BOLT ZINC (A0340160116Z)
- Zoro Select Carriage Bolts