Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 3 in., PK50
Mfr # U08307.025.0300
Zoro # G9092194
original price:
$32.75
26% off
new price: $23.99
/pk 50, $0.48/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08307.025.0300
- Zoro # G9092194
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3 in |
Neck Height | 9/64 in |
Square Width | 0.245 in to 0.260 in |
Head Dia. | 0.563 in to 0.594 in |
Drill Size | 1/4 in |
Head Height | 9/64 in |
Square Height | 0.125 in to 0.156 in |
Head Width | 37/64 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 1/8 in |
Maximum Neck Width | 17/64 in |
Minimum Neck Height | 1/8 in |
Minimum Neck Width | 1/4 in |
Minimum Thread Length | 3/4 in |
Neck Width | 1/4 in |
Maximum Head Height | 9/64 in |
Maximum Neck Height | 5/32 in |
Minimum Head Diameter | 9/16 in |
Maximum Head Diameter | 19/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/4 In.-20, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66ABSLF200)
- ZORO SELECT Thread Forming Screw, #8-16 x 1-1/2 in, Wax Steel Pan Head Torx Drive, 3000 PK (0824LTP)
- ZORO SELECT Round Spacer, #4 Screw Size, Aluminum, 1/2 in Overall Lg (140804RSA)
- ZORO SELECT #8-32 x 2 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.016.0200)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M12-1.75, PK10 (M51500.120.0040)
- ZORO SELECT 1/4-20X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1420CR188)
- ZORO SELECT Carriage Bolt, 5/16-18 x2 In, PK100 (U08320.031.0200)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M5-0.80, PK100 (M51500.050.0025)
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217138G)
- ZORO SELECT Carriage Bolt, 1/2-13x8L, PK10 (216375G)
- ZORO SELECT Carriage Bolt, 3/8-16, 4 in., PK25 (U08305.037.0400)
- Zoro Select Carriage Bolts