Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 3-1/2 in., PK50
Mfr # U08307.025.0350
Zoro # G9092203
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08307.025.0350
- Zoro # G9092203
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Neck Height | 9/64 in |
Head Height | 9/64 in |
Drill Size | 1/4 in |
Head Dia. | 0.563 in to 0.594 in |
Square Height | 0.125 in to 0.156 in |
Square Width | 0.245 in to 0.260 in |
Minimum Thread Length | 3/4 in |
Minimum Head Diameter | 9/16 in |
Maximum Head Diameter | 19/32 in |
Maximum Neck Width | 17/64 in |
Head Width | 37/64 in |
Minimum Neck Width | 1/4 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 1/4 in |
Minimum Neck Height | 1/8 in |
Maximum Head Height | 9/64 in |
Maximum Neck Height | 5/32 in |
Minimum Head Height | 1/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07040.037.0275)
- MAZZELLA Machinery Eye Bolt With Shoulder, 1-3/4 in Shank, Steel (9900226)
- ZORO SELECT #8-36 Socket Head Cap Screw, Black Oxide Steel, 5/8 in Length, 100 PK (U07566.016.0062)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , 18-8 Stainless Steel Plain Finish, 10 PK (Z0464-188)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/2 L, Pk100 (U08307.025.0150)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08307.025.0125)
- ZORO SELECT Carriage Bolt, HDG, 1/4-20x1 L, Pk100 (U08307.025.0100)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U51500.037.0500)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217198G)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217168G)
- MIDWEST FASTENER 3/8"-16 x 5-1/2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 50PK (01107)
- Zoro Select Carriage Bolts