Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 3-1/2 in., PK50
Mfr # U08305.025.0350
Zoro # G9091923
product price: $7.79
/pk 50, $0.16/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.025.0350
- Zoro # G9091923
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Neck Height | 9/64 in |
Head Height | 9/64 in |
Square Width | 0.245 in to 0.260 in |
Square Height | 0.125 in to 0.156 in |
Head Dia. | 0.563 in to 0.594 in |
Drill Size | 1/4 in |
Maximum Neck Width | 17/64 in |
Minimum Thread Length | 3/4 in |
Neck Width | 1/4 in |
Maximum Neck Height | 5/32 in |
Head Width | 37/64 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 9/64 in |
Minimum Neck Height | 1/8 in |
Minimum Head Diameter | 9/16 in |
Minimum Head Height | 1/8 in |
Maximum Head Diameter | 19/32 in |
Minimum Neck Width | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Light Duty Staples, 24 ga, Narrow Crown, 5/16 in Leg L, Steel, 1000 PK (TRA205T)
- AMPG Both Ends Threaded Connect Rod, 5/8-11 Ext Thrd, 18 Lg Alum, 5/8-11, 18, Unfinished Finish (LINK62618EA)
- GOEBEL Rivet Nut, #8-32 Thread Size, Steel, 250 PK (GSS3-832)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.417 in Flange Dia., 0.594 in L, Aluminum, 50 PK (U69315.019.0225)
- ZORO SELECT Carriage Bolt, 5/8-11, 3-1/2 in., PK10 (U08305.062.0350)
- ZORO SELECT Carriage Bolt, 1/4-20x1 1/4 L, Pk100 (U08320.025.0125)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218258G)
- ZORO SELECT Carriage Bolt, 1/4-20, 5/8 in., PK100 (U08305.025.0062)
- ZORO SELECT 3/8-16X1 CARR BOLT SHORT NECK F/T ZINC (3716CSN)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08320.037.0225)
- NEWPORT FASTENERS 10-32 x 1" Carriage Bolts/Full Thread/Steel/Zinc , 2000PK (403625)
- Zoro Select Carriage Bolts