Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 3-1/2 in., PK50
Mfr # U08300.025.0350
Zoro # G2816576
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/4"-20
- Material Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08300.025.0350
- Zoro # G2816576
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 3-1/2 in |
Neck Height | 9/64 in |
Square Height | 0.125 in to 0.156 in |
Head Dia. | 0.563 in to 0.594 in |
Head Height | 9/64 in |
Square Width | 0.245 in to 0.260 in |
Drill Size | 1/4 in |
Maximum Neck Width | 17/64 in |
Maximum Head Height | 9/64 in |
Neck Width | 1/4 in |
Maximum Head Diameter | 19/32 in |
Minimum Neck Width | 1/4 in |
Minimum Head Diameter | 9/16 in |
Head Width | 37/64 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Height | 5/32 in |
Minimum Neck Height | 1/8 in |
Minimum Head Height | 1/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 5/16"-24, 3 ft, Steel, Grade B7, Black Oxide Finish (U22170.031.3600)
- BOSTITCH Collated Brad Nail, 3/4 in L, 18 ga, Coated, Brad Head, Straight (BT1303B)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/8 in W, 1/8 in H, Alloy Steel (WWG600125012512)
- ZORO SELECT Wood Screw, #12, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U25120.021.0075)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2L, PK100 (U08300.025.0250)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/4In, LCS, PK1100 (B08300.025.0125)
- ZORO SELECT Carriage Bolt, 1/4-20, 1/2 in., PK100 (U08300.025.0050)
- ZORO SELECT Carriage Bolt, 1/4-20, 5/8 in., PK100 (U08305.025.0062)
- ZORO SELECT Carriage Bolt, 1/4-20, 4-1/2 in., PK50 (U08300.025.0450)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08307.062.0300)
- ZORO SELECT Carriage Bolt, 3/4-10x2 1/2L, PK10 (218158G)
- Zoro Select Carriage Bolts