Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 1-3/4 in., PK100
Mfr # U51500.025.0175
Zoro # G9092492
original price:
$29.18
26% off
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51500.025.0175
- Zoro # G9092492
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-3/4 in |
Neck Height | 9/64 in |
Head Dia. | 0.563 in to 0.594 in |
Square Height | 0.125 in to 0.156 in |
Drill Size | 1/4 in |
Square Width | 0.245 in to 0.260 in |
Head Height | 9/64 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 19/32 in |
Minimum Neck Width | 1/4 in |
Head Width | 37/64 in |
Minimum Head Diameter | 9/16 in |
Neck Width | 1/4 in |
Maximum Neck Height | 5/32 in |
Minimum Head Height | 1/8 in |
Minimum Neck Height | 1/8 in |
Maximum Head Height | 9/64 in |
Maximum Neck Width | 17/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Crown Cap Nut, 5/16"-18, Steel, Zinc Plated, 17/32 in H, 10 PK (CPB186)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Stainless Steel, 8 mm Length, 50 PK (M51028.050.0008)
- ZORO SELECT Flat Washer, Fits Bolt Size M6 , Stainless Steel Plain Finish, 50 PK (M55530.060.0001)
- MIDWEST FASTENER 5/8"-11 x 3" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 25PK (01165)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/2 in., PK100 (U51500.025.0250)
- ZORO SELECT Carriage Bolt, 1/4-20x1 3/4 L, Pk25 (1VB84)
- ZORO SELECT Carriage Bolt, SS, 1/4-20x3/4L, Pk100 (U51500.025.0075)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4 L, Pk100 (U08320.037.0125)
- ZORO SELECT Carriage Bolt, 5/8-11x5 1/2L, PK5 (217275G)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/2 in., PK100 (U51500.025.0150)
- ZORO SELECT 3/8-16X9 BOLT CAR GR5 PT 6 THRD ZINC" (37144C5)
- Zoro Select Carriage Bolts