Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/4-20, 1-1/4 in., PK100
Mfr # U51500.025.0125
Zoro # G9092474
original price:
$14.39
14% off
new price: $12.35
/pk 100, $0.12/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/4"-20
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 9/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51500.025.0125
- Zoro # G9092474
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/4"-20 |
Fastener Length | 1-1/4 in |
Neck Height | 9/64 in |
Head Dia. | 0.563 in to 0.594 in |
Head Height | 9/64 in |
Drill Size | 1/4 in |
Square Height | 0.125 in to 0.156 in |
Square Width | 0.245 in to 0.260 in |
Maximum Head Diameter | 19/32 in |
Maximum Neck Height | 5/32 in |
Minimum Thread Length | 3/4 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 1/4 in |
Minimum Neck Width | 1/4 in |
Minimum Head Height | 1/8 in |
Minimum Head Diameter | 9/16 in |
Maximum Neck Width | 17/64 in |
Maximum Head Height | 9/64 in |
Minimum Neck Height | 1/8 in |
Head Width | 37/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring P, HD Coiled, 3/16x3/4,4500lb, PK50 (U39150.018.0075)
- HHIP 0.878" Replacement Pin Gage P-6 0.0002 Tolerance (4103-0878)
- ZORO SELECT Sheet Metal Screw, #10 x 5/8 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE71)
- MIDWEST FASTENER Screw Anchor, 1" L, Plastic, 100 PK (04296)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/4 in., PK100 (U51500.025.0225)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-1/2 in., PK100 (U51500.025.0150)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U51500.025.0400)
- ZORO SELECT 5/8-11X9 1/2 BOLT CARRIAGE PT 6 THRD ZINC" (62152C)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- ZORO SELECT Carriage Bolt, 5/16-18x3 L, Pk50 (U08320.031.0300)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 CARRIAGE BOLT ZINC (A0340240116Z)
- Zoro Select Carriage Bolts