Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x6L, PK10
Mfr # U08300.050.0600
Zoro # G4457923
product price: $18.39
/pk 10, $1.84/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 6 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.050.0600
- Zoro # G4457923
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 in |
Neck Height | 17/64 in |
Square Width | 0.515 in |
Drill Size | 33/64 in |
Head Height | 17/64 in |
Square Height | 0.281 in |
Head Dia. | 1.094 in |
Neck Width | 1/2 in |
Minimum Neck Width | 31/64 in |
Maximum Neck Width | 33/64 in |
Minimum Thread Length | 1 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Head Width | 1 1/16 in |
Maximum Neck Height | 9/32 in |
Minimum Head Height | 1/4 in |
Minimum Neck Height | 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Height | 17/64 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3-1/2 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.025.0350)
- MIDWEST FASTENER Wood Screw, #12, 2 in, Plain Brass Flat Head Slotted Drive, 12 PK (61012)
- PARKER FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 25 PK (25C200KCSS/FT)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in Length, 5 PK (1GB17)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2 L, Pk10 (U08320.062.0350)
- ZORO SELECT 1/4-20X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1420CR188)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- ZORO SELECT 5/16-18X3/4 BOLT CARRIAGE FULL THRD ZINC (3112C)
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 (U08300.075.0500)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK25 (M08250.080.0150)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK25 (M51500.100.0060)
- Zoro Select Carriage Bolts