Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x6L, PK10
Mfr # 216295G
Zoro # G4457783
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 6 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216295G
- Zoro # G4457783
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 in |
Neck Height | 17/64 in |
Head Dia. | 1.094 in |
Head Height | 17/64 in |
Drill Size | 33/64 in |
Square Height | 0.281 in |
Square Width | 0.515 in |
Minimum Head Height | 1/4 in |
Maximum Head Height | 17/64 in |
Minimum Neck Width | 31/64 in |
Maximum Neck Width | 33/64 in |
Minimum Thread Length | 5 23/32 in |
Head Width | 1 1/16 in |
Maximum Neck Height | 9/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Diameter | 1 1/32 in |
Neck Width | 1/2 in |
Minimum Neck Height | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 7/8"-9, 3 ft, Stainless Steel, 316, Plain Finish (4RDL4)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Black Oxide Steel, 40 mm Length, 100 PK (M07150.080.0040)
- PASLODE Collated Metal Connector Nail, 1-1/2 in L, Not Applicable, Galvanized, Flat Head, Straight, 500 PK (650481)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 5/16 in Length, 100 PK (U07150.016.0031)
- ZORO SELECT Carriage Bolt, 5/16-18 x3/4, PK100 (U08305.031.0075)
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217255G)
- ZORO SELECT Carriage Bolt, 5/16-18x3 L, Pk50 (U08320.031.0300)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x9 L, Pk10 (U08305.050.0900)
- ZORO SELECT 5/16-18X1 1/4 BOLT CARRIAGE FULL THRD BLK OX (3120CB)
- ZORO SELECT Carriage Bolt, 1/4-20x3/4L, PK100 (U08300.025.0075)
- MIDWEST FASTENER 1/4"-20 x 7" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01067)
- Zoro Select Carriage Bolts