Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x6 1/2L, PK10
Mfr # 216305G
Zoro # G4457792
product price: $22.49
/pk 10, $2.25/ea
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 6-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216305G
- Zoro # G4457792
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6-1/2 in |
Neck Height | 17/64 in |
Square Width | 0.515 in |
Square Height | 0.281 in |
Head Height | 17/64 in |
Drill Size | 33/64 in |
Head Dia. | 1.094 in |
Minimum Neck Height | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Neck Width | 33/64 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 1/16 in |
Maximum Neck Height | 9/32 in |
Minimum Head Height | 1/4 in |
Neck Width | 1/2 in |
Minimum Neck Width | 31/64 in |
Maximum Head Height | 17/64 in |
Minimum Thread Length | 6 7/32 in |
Minimum Head Diameter | 1 1/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Wood Screw, #10, 2 in, Nickel Steel (SCWST1020U15)
- MAUDLIN PRODUCTS Slotted Shim E-6 x 6" x 0.005", Pk20 (MSE005)
- ZORO SELECT Sckt Set Scrw, 1/2 Dog, 3/8-24x3/8, PK100 (SSDFIA0370037-100P)
- ZORO SELECT Clevis Pin, Std, 18-8, 0.375 Dia x1 1/2 InL (WWG-CLPSBPS-064)
- ZORO SELECT 7/16-14X5 BOLT CARRIAGE GALVANIZED (4380CG)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/2L, PK100 (U08300.037.0150)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U08305.050.0500)
- ZORO SELECT Carriage Bolt, 1/2-13, 1-1/4 in., PK50 (U08305.050.0125)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK50 (M51500.100.0035)
- ZORO SELECT Carriage Bolt, 3/8-16, 5-1/2 in., PK10 (U08305.037.0550)
- FOREVERBOLT Carriage Bolt, Square Neck, 5" L, PK10 (FBCB14205P10)
- Zoro Select Carriage Bolts