Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x5L, PK10
Mfr # 216255G
Zoro # G4457765
original price:
$10.08
19% off
new price: $8.15
/pk 10, $0.82/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 5 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216255G
- Zoro # G4457765
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Neck Height | 17/64 in |
Head Dia. | 1.094 in |
Square Width | 0.515 in |
Head Height | 17/64 in |
Drill Size | 33/64 in |
Square Height | 0.281 in |
Maximum Neck Height | 9/32 in |
Minimum Head Height | 1/4 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 17/64 in |
Minimum Neck Height | 1/4 in |
Minimum Thread Length | 4 23/32 in |
Minimum Neck Width | 31/64 in |
Neck Width | 1/2 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Diameter | 1 3/32 in |
Head Width | 1 1/16 in |
Maximum Neck Width | 33/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Arch Barrel, #8-32, 3 in Brl Lg, 1/4 in Brl Dia, Brass Chrome (Z4888)
- ZORO SELECT #2-56 x 3/16 in Slotted Fillister Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51341.008.0018)
- MIDWEST FASTENER Wedge Anchor, 3/4" Dia., 8-1/2" L, Steel Zinc Plated, 10 PK (07472)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 3" L, 50 PK (8315100)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x1, PK5 (MPB662)
- ZORO SELECT Carriage Bolt, 1/4-20x2L, PK100 (U08300.025.0200)
- ZORO SELECT Carriage Bolt, 3/8-16, 5 in., PK10 (U08307.037.0500)
- ZORO SELECT Carriage Bolt, 5/8-11x9L (217418G)
- ZORO SELECT Carriage Bolt, 3/4-10, 2In, Steel, Zinc, PK10 (U08320.075.0200)
- ZORO SELECT Carriage Bolt, 7/16-14, 1-1/4 in., PK50 (U08300.043.0125)
- MIDWEST FASTENER 5/16"-18 x 2" Zinc Plated Grade 2 / A307 Steel Coarse Thread Carriage Bolts 100PK (01076)
- Zoro Select Carriage Bolts