Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x5 1/2L, PK10
Mfr # 216278G
Zoro # G4460181
product price: $13.69
/pk 10, $1.37/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 5-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216278G
- Zoro # G4460181
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5-1/2 in |
Neck Height | 17/64 in |
Drill Size | 33/64 in |
Head Height | 17/64 in |
Square Width | 0.515 in |
Head Dia. | 1.094 in |
Square Height | 0.281 in |
Minimum Thread Length | 5 7/32 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Head Height | 1/4 in |
Maximum Neck Width | 33/64 in |
Neck Width | 1/2 in |
Head Width | 1 1/16 in |
Maximum Neck Height | 9/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 31/64 in |
Maximum Head Height | 17/64 in |
Minimum Neck Height | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK (U37480.021.0001)
- ZORO SELECT #5-40 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07000.012.0150)
- SUBURBAN BOLT AND SUPPLY 3/16 X 2 ROLL PIN (A0570120200)
- MARSON Rivet Nut, #10-24 Thread Size, Aluminum, 100 PK (M47630)
- ZORO SELECT Carriage Bolt, 1/2-13x5L, PK10 (216255G)
- ZORO SELECT Carriage Bolt, 7/16-14, 3 in., PK25 (U08305.043.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x4L, PK10 (U08300.050.0400)
- ZORO SELECT Carriage Bolt, 3/8-16, 5In, LCS, Zinc, PK160 (B08305.037.0500)
- ZORO SELECT Bumper Bolts, 1/2-13, PK25 (5MTP4)
- ZORO SELECT 3/8-16X3 1/4 BOLT CARRIAGE FULL THRD ZINC (3752C)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216238G)
- Zoro Select Carriage Bolts