Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x4L, PK10
Mfr # U08300.050.0400
Zoro # G4457896
original price:
$14.45
22% off
new price: $11.19
/pk 10, $1.12/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 4 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.050.0400
- Zoro # G4457896
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 in |
Neck Height | 17/64 in |
Head Dia. | 1.094 in |
Drill Size | 33/64 in |
Square Width | 0.515 in |
Head Height | 17/64 in |
Square Height | 0.281 in |
Minimum Thread Length | 1 1/4 in |
Minimum Neck Width | 31/64 in |
Maximum Head Height | 17/64 in |
Maximum Neck Height | 9/32 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Head Height | 1/4 in |
Minimum Neck Height | 1/4 in |
Maximum Neck Width | 33/64 in |
Neck Width | 1/2 in |
Head Width | 1 1/16 in |
Maximum Head Diameter | 1 3/32 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/4"-20 Hex Head Cap Screw, Chrome Plated Steel, 2-1/4 in L, 5 PK (MPB1250)
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500650-004BX)
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, 18-8 Stainless Steel Plain, 10 PK (WW-3462)
- MASTER LOCK 58 STL Hitch Pin (1495DAT)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x6L, PK10 (U08300.050.0600)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217218G)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M8-1.25, PK25 (M51500.080.0070)
- ZORO SELECT Carriage Bolt, 5/8-11x7L, PK5 (217335G)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U08300.037.0200)
- ZORO SELECT Carriage Bolt, 3/4-10 x 3 In L, PK10 (U08320.075.0300)
- Zoro Select Carriage Bolts