Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x3L, PK25
Mfr # 216175G
Zoro # G4457747
original price:
$26.03
23% off
new price: $19.99
/pk 25, $0.80/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216175G
- Zoro # G4457747
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Neck Height | 17/64 in |
Square Width | 0.515 in |
Drill Size | 33/64 in |
Head Dia. | 1.094 in |
Square Height | 0.281 in |
Head Height | 17/64 in |
Minimum Neck Width | 31/64 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Head Height | 1/4 in |
Maximum Neck Height | 9/32 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Head Height | 17/64 in |
Maximum Neck Width | 33/64 in |
Minimum Neck Height | 1/4 in |
Head Width | 1 1/16 in |
Minimum Thread Length | 2 23/32 in |
Neck Width | 1/2 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Nylon 15 PK (70191)
- ZORO SELECT Socket Set Screw, Gr M5, Cup, 12mm L, PK100 (M07840.050.0012)
- ZORO SELECT Arch Barrel, 1/4"-20, 2 1/16 in Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z5198)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08305.062.0300)
- ZORO SELECT Carriage Bolt, 1/2-13x2 1/2L, PK25 (U08300.050.0250)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5 (MPB760)
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 (U08300.075.0500)
- ZORO SELECT 1/2-13X2 BOLT CARRIAGE 18-8 STAINLESS STEEL (5032C188)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x1, Pk100 (U08305.025.0100)
- ZORO SELECT 3/4-10X14 TIMBER BOLTS GALVANIZED (75224BTBG)
- ZORO SELECT Carriage Bolt, 3/4-10 x 4 In L, PK10 (U08320.075.0400)
- Zoro Select Carriage Bolts