Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x3 1/2L, PK25
Mfr # U08300.050.0350
Zoro # G4457887
product price: $15.79
/pk 25, $0.63/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 3-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08300.050.0350
- Zoro # G4457887
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3-1/2 in |
Neck Height | 17/64 in |
Drill Size | 33/64 in |
Head Dia. | 1.094 in |
Square Height | 0.281 in |
Square Width | 0.515 in |
Head Height | 17/64 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Width | 31/64 in |
Head Width | 1 1/16 in |
Minimum Thread Length | 1 1/4 in |
Neck Width | 1/2 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 33/64 in |
Minimum Neck Height | 1/4 in |
Maximum Neck Height | 9/32 in |
Maximum Head Height | 17/64 in |
Minimum Head Height | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, 1-1/2 in, Plain Nylon 10 PK (3231218150)
- ZORO SELECT Socket Set Screw, Cup, M6 x 1mmx8mm, PK100 (M51260.060.0008)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 2, Zinc Plated, 17/64 in Ht, 100 PK (U08161.031.0002)
- AMPG #8-32 x 3/8 in Slotted Pan Machine Screw, Black Oxide Alloy Steel (SCR55032)
- ZORO SELECT 3/8-16X1 1/2 BOLT CARRIAGE RIB NECK FT ZINC (3724CR)
- ZORO SELECT Carriage Bolt, 3/8-16x2 3/4 L, Pk50 (U08305.037.0275)
- ZORO SELECT Carriage Bolt, 1/4-20, 1-3/4 in., PK100 (U51500.025.0175)
- ZORO SELECT Carriage Bolt, 3/8-16x2L, PK100 (215538G)
- ZORO SELECT Carriage Bolt, 3/8-16 x2 1/2, Pk50 (U08305.037.0250)
- ZORO SELECT Carriage Bolt, 3/4-10 x 4 In L, PK10 (U08320.075.0400)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/2L, Pk100 (U08307.031.0150)
- Zoro Select Carriage Bolts