Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x3 1/2 L, Pk10
Mfr # U08320.050.0350
Zoro # G9980862
product price: $17.15
/pk 10, $1.71/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 3-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.050.0350
- Zoro # G9980862
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3-1/2 in |
Neck Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Head Dia. | 1.032 in to 1.094 in |
Head Height | 17/64 in |
Drill Size | 1/2 in |
Square Width | 0.492 in to 0.515 in |
Neck Width | 1/2 in |
Maximum Head Height | 17/64 in |
Maximum Neck Height | 9/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Thread Length | 1 1/4 in |
Minimum Neck Width | 31/64 in |
Minimum Head Height | 1/4 in |
Head Width | 1 1/16 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Neck Width | 33/64 in |
Minimum Neck Height | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 120,000 psi, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Coiled, 3/32x3/8in, 775lb, PK100 (U39140.009.0037)
- ZORO SELECT Coupling Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 3 in Lg, 1 in Hex Wd, 2 PK (250101BG)
- ZORO SELECT Fully Threaded Rod, 1/4"-28, 6 ft, Stainless Steel, 18-8, Plain Finish (U51067.025.7200)
- ZORO SELECT Grade 8, 5/8"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 5 PK (U04360.062.0375)
- ZORO SELECT Carriage Bolt, 1/2-13 x3 1/2, Pk25 (U08305.050.0350)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U51500.025.0350)
- ZORO SELECT Carriage Bolt, 5/8-11x6L, PK5 (217298G)
- ZORO SELECT Carriage Bolt, 3/4-10, 6 in., PK10 (U08305.075.0600)
- ZORO SELECT Carriage Bolt, 1/2-13, 1 in., PK50 (U08305.050.0100)
- ZORO SELECT Carriage Bolt, 3/4-10x3L, PK5 (218178G)
- ZORO SELECT Carriage Bolt, 3/4-10, 5 in., PK10 (U08300.075.0500)
- Zoro Select Carriage Bolts