Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x2 1/2L, PK25
Mfr # 216155G
Zoro # G4458176
original price:
$26.00
22% off
new price: $20.15
/pk 25, $0.81/ea
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 2-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 216155G
- Zoro # G4458176
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/2 in |
Neck Height | 17/64 in |
Square Width | 0.515 in |
Drill Size | 33/64 in |
Head Height | 17/64 in |
Head Dia. | 1.094 in |
Square Height | 0.281 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 33/64 in |
Minimum Neck Height | 1/4 in |
Head Width | 1 1/16 in |
Neck Width | 1/2 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Neck Height | 9/32 in |
Minimum Head Height | 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Width | 31/64 in |
Maximum Head Height | 17/64 in |
Minimum Thread Length | 2 7/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-24 x 2-1/2 in Phillips Flat Machine Screw, Plain Stainless Steel, 50 PK (50692)
- HILLMAN Deck Screw, #8 x 2 in, Steel, Flat Head, Torx Drive (48414)
- MIDWEST FASTENER Class 8.8, M7-1.00 Hex Head Cap Screw, Zinc Plated Steel, 40 mm L, 50 PK (50439)
- ZORO SELECT Flat Washer, Fits Bolt Size #10 , PEEK Plain Finish, 10 PK (PK10-WHS-01)
- ZORO SELECT 1/4-20X1 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1416CR188)
- ZORO SELECT 1/2-13X7 1/2 BOLT CARRIAGE PT 6 THRD ZINC" (50120C)
- ZORO SELECT 5/8-11X7 BOLT CARRIAGE PT 6 THRD ZINC" (62112C)
- ZORO SELECT Carriage Bolt, 3/8-16x1 1/4, PK100 (U08305.037.0125)
- ZORO SELECT Carriage Bolt, 1/4-20, 1 in., PK100 (U51500.025.0100)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08305.050.0250)
- PRIME-LINE Carriage Bolts 1/4in-20 X 5-1/2in A307 Grade A Zinc Plated Steel 25PK (9062640)
- Zoro Select Carriage Bolts