Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x1 3/4L, PK50
Mfr # 216118G
Zoro # G4457844
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 8 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1-3/4 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 216118G
- Zoro # G4457844
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-3/4 in |
Neck Height | 17/64 in |
Drill Size | 33/64 in |
Square Width | 0.515 in |
Square Height | 0.281 in |
Head Dia. | 1.094 in |
Head Height | 17/64 in |
Neck Width | 1/2 in |
Maximum Neck Height | 9/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 31/64 in |
Minimum Thread Length | 1 15/32 in |
Minimum Head Height | 1/4 in |
Head Width | 1 1/16 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Height | 17/64 in |
Minimum Neck Height | 1/4 in |
Maximum Neck Width | 33/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M8-1.25 Hex Head Cap Screw, Zinc Plated Steel, 200 mm L, 25 PK (M01200.080.0200)
- MIDWEST FASTENER Nylon Insert Lock Nut, 5/8"-18, Steel, Grade 8, Yellow Zinc, 3 PK (76275)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 25 PK (00700)
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 5/8 in L, Aluminum Body, 100 PK (U33190.025.0086)
- ZORO SELECT Carriage Bolt, 1/2-13x5 1/2L, PK10 (216275G)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217165G)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3 In, Pk50 (U08320.025.0300)
- ZORO SELECT Bolt, Carriage, Chrome, 1/4-20x1, PK5 (MPB662)
- ZORO SELECT Bolt, Carriage, Chrome, 7/16-14x1, Pk5 (MPB759)
- ZORO SELECT Carriage Bolt, 1/4-20 x 1 In L, PK100 (U08320.025.0100)
- MIDWEST FASTENER 3/4"-10 x 4" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 10PK (53650)
- Zoro Select Carriage Bolts