Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x1 1/2L, PK50
Mfr # U08300.050.0150
Zoro # G4457835
original price:
$16.41
31% off
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1-1/2 in
- Material Steel
- Finish Plain
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08300.050.0150
- Zoro # G4457835
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Neck Height | 17/64 in |
Head Dia. | 1.094 in |
Square Width | 0.515 in |
Head Height | 17/64 in |
Square Height | 0.281 in |
Drill Size | 33/64 in |
Maximum Neck Height | 9/32 in |
Maximum Neck Width | 17/64 in |
Maximum Head Height | 17/64 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Width | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Neck Height | 1/4 in |
Neck Width | 1/4 in |
Head Width | 1 1/16 in |
Minimum Head Height | 1/4 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.5 |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plow Bolt, 1/2"-13 Thrd Sz, 1-1/2" L, Flat Head, Steel, Plain, 350 PK (5024BP8)
- ZORO SELECT Round Head Grooved Pin Ust 36-2 50 PK (M39760.020.0006)
- DAGGERZ Deck Screw, #6 x 1-1/4 in, Steel, Flat Head, Phillips Drive, 8000 PK (DKPD061104)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, M12-1.75mm, Plain Finish (36548)
- ZORO SELECT Carriage Bolt, 5/8-11, 4 in., PK10 (U08300.062.0400)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M10-1.50, PK10 (M51500.100.0070)
- ZORO SELECT Carriage Bolt, Class 4.6, M16-2.00, PK10 (M08250.160.0080)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08307.050.0400)
- ZORO SELECT Carriage Bolt, 5/8-11, 5 in., PK10 (U08305.062.0500)
- ZORO SELECT Carriage Bolt, 3/8-16, 2 in., PK50 (U51500.037.0200)
- PRIME-LINE Carriage Bolts 1/2in-13 X 10in A307 Grade A Hot Dip Galv Steel 10PK (9064901)
- Zoro Select Carriage Bolts