Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13x1 1/2 L, Pk50
Mfr # U08320.050.0150
Zoro # G2081931
original price:
$22.19
11% off
new price: $19.75
/pk 50, $0.40/ea
$19.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08320.050.0150
- Zoro # G2081931
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Neck Height | 17/64 in |
Drill Size | 33/64 in |
Square Width | 0.515 in |
Square Height | 0.281 in |
Head Height | 17/64 in |
Head Dia. | 1.094 in |
Neck Width | 1/2 in |
Minimum Thread Length | 1 1/4 in |
Maximum Neck Height | 9/32 in |
Minimum Head Height | 1/4 in |
Minimum Neck Width | 31/64 in |
Maximum Neck Width | 33/64 in |
Maximum Head Height | 17/64 in |
Head Width | 1 1/16 in |
Maximum Head Diameter | 1 3/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Height | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 120,000 psi, For Use With Grade 5 Nuts, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS Heavy Duty Staples, 9/16 in Leg L, Steel, 5000 PK (SPEC-HD916-5M)
- ZORO SELECT Class 10.9, M12-0.30 Hex Head Cap Screw, Plain Steel, 30 mm L, 300 PK (M1230D93310)
- G.L. HUYETT Clevis Pin 1 x 5 LCS ZC (CLPZ-1000-5000/B)
- SUBURBAN BOLT AND SUPPLY Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L (A0030320100ZYD)
- ZORO SELECT Carriage Bolt, 3/8-16 x 5 In, Pk10 (U08320.037.0500)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M12-1.75, PK10 (M51500.120.0040)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-1/2 in., PK100 (U51500.025.0250)
- ZORO SELECT Carriage Bolts, Steel, 5/16 In Dia., PK20 (4LVJ9)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- ZORO SELECT Carriage Bolt, Gr 2, 3/8-16 x2 1/2In, PK50 (U08307.037.0250)
- MIDWEST FASTENER 1/2"-13 x 1" Hot Dip Galvanized Grade 2 / A307 Steel Coarse Thread Carriage Bolts 8PK (35261)
- Zoro Select Carriage Bolts