Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13 x1 1/2, PK50
Mfr # U08305.050.0150
Zoro # G2150452
original price:
$19.85
12% off
new price: $17.39
/pk 50, $0.35/ea
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 1-1/2 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.050.0150
- Zoro # G2150452
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Neck Height | 17/64 in |
Head Height | 17/64 in |
Square Width | 0.492 in |
Drill Size | 33/64 in |
Head Dia. | 1.032 in |
Square Height | 0.250 in |
Maximum Neck Height | 9/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 1/4 in |
Maximum Head Height | 17/64 in |
Head Width | 1 1/16 in |
Minimum Thread Length | 1 1/4 in |
Minimum Neck Height | 1/4 in |
Neck Width | 1/2 in |
Maximum Neck Width | 33/64 in |
Minimum Neck Width | 31/64 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Diameter | 1 1/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 33/64 in, Head Dia. 1.032 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in, Square Width 0.492 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORQUEMASTER Masonry Screw, 1/4" Dia., Pan, 1 3/4 in L, Steel Blue Ruspert, 100 PK (52446)
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.075.9999)
- ZORO SELECT Heavy Hex Nut, 5/16"-18, 316 Stainless Steel, Not Graded, Plain, 19/64 in Ht, 50 PK (U55081.031.0001)
- ZORO SELECT Oversized Key Stock, 305 mm L, 5 mm W, 5 mm H, Carbon Steel (WWG360505305)
- ZORO SELECT Carriage Bolt, 1/4-20, 4 in., PK50 (U51500.025.0400)
- ZORO SELECT Carriage Bolt, 3/8-16x3/4 L, Pk100 (U08320.037.0075)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U08305.031.0300)
- ZORO SELECT Carriage Bolt, Zinc, 1/4-20x2L, Pk100 (U08320.025.0200)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0110)
- ZORO SELECT Carriage Bolt, 5/8-11x2 3/4L, PK25 (217165G)
- ZORO SELECT Carriage Bolt, 1/2-13, 1 in., PK50 (U08305.050.0100)
- Zoro Select Carriage Bolts