Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 6In, LCS, Zinc, PK80
Mfr # B08305.050.0600
Zoro # G9200353
product price: $44.95
/pk 80, $0.56/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08305.050.0600
- Zoro # G9200353
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 in |
Neck Height | 17/64 in |
Head Dia. | 1.032 in to 1.094 in |
Square Width | 0.492 in to 0.515 in |
Head Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Drill Size | 1/2 in |
Minimum Thread Length | 1 1/4 in |
Neck Width | 1/4 in |
Minimum Head Height | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Head Height | 17/64 in |
Minimum Neck Height | 1/4 in |
Maximum Neck Height | 9/32 in |
Head Width | 1 1/16 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Neck Width | 17/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Wing Nut, 5/16"-18, Nylon, Plain (A842020000W)
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Plain Finish, 100 PK (LWLIS0-6USA-100BX)
- ZORO SELECT Wood Screw, #6, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51876.013.0100)
- ZORO SELECT Socket Set Screw, Cup, M5x0.80mmx12mm, PK25 (M51260.050.0012)
- ZORO SELECT Carriage Blt, 3/8-16, 1-1/4In, LCS, Zn, PK500 (B08305.037.0125)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217238G)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-3/4 in., PK100 (U51500.025.0275)
- ZORO SELECT Bolt, Carriage, Chr, 1/4-20x1 1/2, Pk5 (MPB747)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216238G)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U08300.050.0200)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0100)
- Zoro Select Carriage Bolts