Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 6 in., PK10
Mfr # U08307.050.0600
Zoro # G9092352
original price:
$11.24
18% off
new price: $9.19
/pk 10, $0.92/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08307.050.0600
- Zoro # G9092352
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 in |
Neck Height | 17/64 in |
Drill Size | 1/2 in |
Square Height | 0.250 in to 0.281 in |
Head Dia. | 1.032 in to 1.094 in |
Square Width | 0.492 in to 0.515 in |
Head Height | 17/64 in |
Minimum Head Diameter | 1 1/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 1/16 in |
Neck Width | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Neck Width | 17/64 in |
Maximum Head Height | 17/64 in |
Minimum Neck Width | 1/4 in |
Minimum Head Height | 1/4 in |
Maximum Neck Height | 9/32 in |
Minimum Neck Height | 1/4 in |
Minimum Thread Length | 1 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, Stl, M10x40mm, Pk25 (5DV62)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05226)
- MIDWEST FASTENER 3/8 Washer Push Nut 15PK (61137)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/2 in Length, 100 PK (U07566.019.0050)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08307.050.0400)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08307.050.0250)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08307.050.0150)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08307.037.0300)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M12-1.75, PK10 (M51500.120.0040)
- ZORO SELECT Carriage Bolt, 5/8-11x7L, PK5 (217335G)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- Zoro Select Carriage Bolts