Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 6 in., PK10
Mfr # U08305.050.0600
Zoro # G9092124
original price:
$10.29
4% off
new price: $9.79
/pk 10, $0.98/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 6 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.050.0600
- Zoro # G9092124
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 in |
Neck Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Head Dia. | 1.032 in to 1.094 in |
Head Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Drill Size | 1/2 in |
Neck Width | 1/4 in |
Maximum Neck Height | 9/32 in |
Maximum Head Diameter | 1 3/32 in |
Head Width | 1 1/16 in |
Minimum Head Height | 1/4 in |
Maximum Neck Width | 17/64 in |
Maximum Head Height | 17/64 in |
Minimum Thread Length | 1 1/4 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 1/4 in |
Minimum Neck Width | 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M4-0.70 x 18 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD040180-100P1)
- TORQUEMASTER Torquemaster Screw Anchor, Steel, 100 PK (54989)
- ZORO SELECT Precision Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 3/16 in Shoulder Lg, 18-8 Stainless Steel (4316)
- KIPP Screw plug, 1/8 in Dia, Steel Zinc plated (K1130.10018)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M5-0.80, PK100 (M51500.050.0025)
- ZORO SELECT Carriage Bolt, 5/8-11x7L, PK5 (217335G)
- ZORO SELECT 5/16-18X3/4 BOLT CARRIAGE FULL THRD ZINC (3112C)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x2 1/2, Pk5 (MPB762)
- ZORO SELECT Carriage Bolt, 5/8-11x3L, PK10 (U08300.062.0300)
- ZORO SELECT Carriage Bolt, 3/4-10x6L, PK5 (218298G)
- NEWPORT FASTENERS 5/16-18 x 1" Ribbed Neck Carriage Bolts/18-8 Stainless Steel , 350PK (152636)
- Zoro Select Carriage Bolts