Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 5 in., PK10
Mfr # U08305.050.0500
Zoro # G9092115
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 5 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08305.050.0500
- Zoro # G9092115
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 5 in |
Neck Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Head Dia. | 1.032 in to 1.094 in |
Drill Size | 1/2 in |
Square Height | 0.250 in to 0.281 in |
Head Height | 17/64 in |
Maximum Neck Width | 33/64 in |
Minimum Head Height | 1/4 in |
Minimum Thread Length | 1 1/4 in |
Maximum Neck Height | 9/32 in |
Maximum Head Diameter | 1 3/32 in |
Dimensional Standards | ASME B18.5 |
Head Width | 1 1/16 in |
Neck Width | 1/2 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Height | 17/64 in |
Minimum Neck Height | 1/4 in |
Minimum Neck Width | 31/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBINSON TECH INTERNATIONAL NEW JERSEY Sleeve Anchor, 3/4" Dia., 4-1/4" L, Steel Zinc Plated (320743)
- ZORO SELECT Spring Pin, Coiled, 1/4inx2in, 5500lb, PK25 (U39140.025.0200)
- ZORO SELECT Internal Retaining Ring, 18-8 Stainless Steel, Plain Finish, 1 3/8 in Bore Dia., 5 PK (WHM-137-S02)
- MIDWEST FASTENER Flat Washer, For Screw Size 5/16" , Stainless Steel (05324)
- ZORO SELECT Carriage Bolt, Class 4.6, M10-1.50, PK50 (M08250.100.0040)
- ZORO SELECT Carriage Bolt, 5/8-11x4L, PK5 (217215G)
- ZORO SELECT 1/4-20X1 1/4 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (1420CR188)
- ZORO SELECT Carriage Bolt, 5/8-11, 3 in., PK10 (U08305.062.0300)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08305.050.0400)
- ZORO SELECT 1/4-20X1 1/2 BOLT CARRIAGE GALVANIZED (1424CG)
- ZORO SELECT Carriage Bolt, 5/16-18, 5 in., PK50 (U08300.031.0500)
- Zoro Select Carriage Bolts