Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 4In, LCS, Zinc, PK100
Mfr # B08305.050.0400
Zoro # G9200335
product price: $40.15
/pk 100, $0.40/ea
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08305.050.0400
- Zoro # G9200335
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 in |
Neck Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Head Dia. | 1.032 in to 1.094 in |
Head Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Drill Size | 1/2 in |
Maximum Neck Width | 17/64 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Neck Height | 1/4 in |
Minimum Neck Width | 1/4 in |
Maximum Neck Height | 9/32 in |
Minimum Thread Length | 1 1/4 in |
Neck Width | 1/4 in |
Minimum Head Height | 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 17/64 in |
Head Width | 1 1/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Woodruff Key, 3/16 x 1-1/4 in Key Size, 19 SAE Number, 0.531 in H, C-1035 Steel Plain, 25 PK (WWG-WKC-019)
- BAILEY HYDRAULICS Clevis Pin B: 1" Od R-Style Clip, Pin 1.0 X 3.50 Oal Yellow Pass Pins (172250)
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 11 in Length (U07000.062.1100)
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Black Oxide Steel, 50 mm Length, 25 PK (M07400.160.0050)
- ZORO SELECT Carriage Bolt, Class 4.6, M5-0.80, PK100 (M08250.050.0035)
- ZORO SELECT 5/16-18X5 1/2 BOLT CARRIAGE GALVANIZED (3188CG)
- ZORO SELECT Carriage Bolt, 1/2-13x1 3/4L, PK50 (216118G)
- ZORO SELECT Carriage Bolt, 3/4-10 x 3 In L, PK10 (U08320.075.0300)
- ZORO SELECT Carriage Bolt, Zinc, 1/2-13x9 L, Pk10 (U08305.050.0900)
- ZORO SELECT Carriage Bolt, 5/8-11x9L (217418G)
- ZORO SELECT Carriage Bolt, 3/4-10 x 4 In L, PK10 (U08320.075.0400)
- Zoro Select Carriage Bolts