Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 4 in., PK10
Mfr # U51500.050.0400
Zoro # G9092824
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U51500.050.0400
- Zoro # G9092824
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 4 in |
Neck Height | 17/64 in |
Head Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Head Dia. | 1.032 in to 1.094 in |
Drill Size | 1/2 in |
Square Height | 0.250 in to 0.281 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Thread Length | 1 1/4 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Neck Width | 33/64 in |
Minimum Neck Width | 31/64 in |
Maximum Head Height | 17/64 in |
Maximum Neck Height | 9/32 in |
Neck Width | 1/2 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 1/4 in |
Head Width | 1 1/16 in |
Minimum Neck Height | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 100,000 psi, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (54752)
- ZORO SELECT Spring Pin, Slot, 1 1/8x1/8 L, Pk100 (5BY19)
- ZORO SELECT Nylon Insert Lock Nut, 3/8"-24, Steel, Grade 5, Zinc Plated, 15/32 in Ht, 50 PK (U12353.037.0002)
- ZORO SELECT Grade 8, 1"-8 Hex Head Cap Screw, Zinc Yellow Steel, 8 in L (U04104.100.0800)
- ZORO SELECT Carriage Bolt, PK10 (U51500.050.0100)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U51500.050.0200)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U51500.050.0600)
- ZORO SELECT Carriage Bolt, 1/4-20 x 3-1/2 In L, PK50 (U08320.025.0350)
- ZORO SELECT 1/4-20X3/4 BOLT CARRIAGE FULL THRD ZINC (1412C)
- ZORO SELECT 3/8-16X2 1/2 BOLT CARRIAGE RIB NECK FT STAINLESS STEEL (3740CR188)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0020)
- Zoro Select Carriage Bolts