Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 3 in., PK25
Mfr # U08307.050.0300
Zoro # G9092325
product price: $10.15
/pk 25, $0.41/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08307.050.0300
- Zoro # G9092325
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Neck Height | 17/64 in |
Head Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Drill Size | 1/2 in |
Head Dia. | 1.032 in to 1.094 in |
Square Height | 0.250 in to 0.281 in |
Neck Width | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Height | 1/4 in |
Minimum Thread Length | 1 1/4 in |
Head Width | 1 1/16 in |
Dimensional Standards | ASME B18.5 |
Maximum Neck Width | 17/64 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Neck Height | 1/4 in |
Minimum Neck Width | 1/4 in |
Maximum Neck Height | 9/32 in |
Maximum Head Height | 17/64 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN BOLT AND SUPPLY Split Lock Washer, For Screw Size M12 Steel, Plain Finish (A4580120000H)
- MTD Shoulder Screw, 3/8"-16 Thr Sz, 1-1/2 in Shoulder Lg (938-0373)
- ZORO SELECT Spacer, #8 Screw Size, Plain Nylon, 1/8 in Overall Lg, 0.171 in Inside Dia, 10 PK (13SP093)
- AIR LOCKER Corrugated Staples, Power Crown, 1/2 in Leg L, Steel, 1000 PK (CS12AL)
- ZORO SELECT Carriage Bolt, 1/2-13x1 1/2 L, Pk50 (U08307.050.0150)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-1/2 in., PK25 (U08307.050.0250)
- ZORO SELECT Carriage Bolt, 3/4-10x3 1/2L, PK5 (218195G)
- ZORO SELECT Carriage Bolt, 3/8-16x2 1/4 L, Pk50 (U08320.037.0225)
- ZORO SELECT Carriage Bolt, 1/2-13, 2 in., PK25 (U51500.050.0200)
- ZORO SELECT Carriage Bolt, SS, 1/4-20x1/2L, Pk100 (U51500.025.0050)
- Zoro Select Carriage Bolts