Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 3 in., PK25
Mfr # U08305.050.0300
Zoro # G9092097
original price:
$14.85
9% off
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 3 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08305.050.0300
- Zoro # G9092097
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 3 in |
Neck Height | 17/64 in |
Drill Size | 1/2 in |
Square Height | 0.250 in to 0.281 in |
Square Width | 0.492 in to 0.515 in |
Head Height | 17/64 in |
Head Dia. | 1.032 in to 1.094 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Neck Height | 1/4 in |
Maximum Neck Width | 17/64 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Neck Height | 9/32 in |
Head Width | 1 1/16 in |
Maximum Head Height | 17/64 in |
Minimum Head Height | 1/4 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 1/4 in |
Minimum Thread Length | 1 1/4 in |
Neck Width | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (260784)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Plated Finish, 1500 PK (B38130.037.0001)
- ZORO SELECT Solid Rivet, Universal Head, 0.1875 in Dia., 0.375 in L, Aluminum Body, 250 PK (70A0606P-EA-250)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/8" , Steel Zinc Plated Finish, 100 PK (U38210.012.0075)
- ZORO SELECT 7/16-14X6 BOLT CARRIAGE GALVANIZED (4396CG)
- ZORO SELECT Carriage Bolt, 3/4-10x2 1/2L, PK10 (218158G)
- ZORO SELECT Carriage Bolt, 3/4-10, 6 in., PK10 (U08305.075.0600)
- ZORO SELECT Carriage Bolt, 3/8-16, 3 in., PK25 (U08305.037.0300)
- ZORO SELECT Carriage Bolt, 1/4-20, 2 in., PK100 (U51500.025.0200)
- ZORO SELECT Carriage Bolt, 3/8-16, 1 in., PK100 (U51500.037.0100)
- ZORO SELECT Carriage Bolt, 1/2-13x2 1/2L, PK25 (U08300.050.0250)
- Zoro Select Carriage Bolts