Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 2 in., PK25
Mfr # U51500.050.0200
Zoro # G9092797
product price: $24.15
/pk 25, $0.97/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51500.050.0200
- Zoro # G9092797
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2 in |
Neck Height | 17/64 in |
Drill Size | 1/2 in |
Square Width | 0.492 in to 0.515 in |
Square Height | 0.250 in to 0.281 in |
Head Height | 17/64 in |
Head Dia. | 1.032 in to 1.094 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Head Height | 1/4 in |
Maximum Neck Width | 33/64 in |
Neck Width | 1/2 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 1/4 in |
Head Width | 1 1/16 in |
Maximum Head Height | 17/64 in |
Maximum Neck Height | 9/32 in |
Minimum Thread Length | 1 1/4 in |
Minimum Neck Width | 31/64 in |
Maximum Head Diameter | 1 3/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 100,000 psi, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Sltd, 1/4inx1-3/4in, Pln, PK25 (U39100.025.0175)
- ZORO SELECT Flat Washer, Fits Bolt Size M36 , Steel Zinc Plated Finish, 2 PK (M38093.360.0001)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Grade 2 Steel Fine Thread Finished Hex Nuts 20PK (60912)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Hot Dipped Galvanized Finish, 10 PK (FWI5100GUSA-010BX)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- ZORO SELECT Carriage Bolt, 1/2-13, 3 in., PK25 (U51500.050.0300)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U51500.050.0400)
- ZORO SELECT Carriage Bolt, 1/4-20x2 1/2, PK100 (U08305.025.0250)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0040)
- ZORO SELECT Carriage Bolt, 1/4-20x1 L, PK100 (5ZMR1)
- ZORO SELECT Carriage Bolt, 5/16-18x1 L, Pk100 (U08320.031.0100)
- Zoro Select Carriage Bolts