Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 2-3/4 in., PK25
Mfr # U08305.050.0275
Zoro # G2816287
product price: $14.79
/pk 25, $0.59/ea
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 2-3/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U08305.050.0275
- Zoro # G2816287
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-3/4 in |
Neck Height | 17/64 in |
Head Dia. | 1.032 in to 1.094 in |
Square Width | 0.492 in to 0.515 in |
Drill Size | 1/2 in |
Square Height | 0.250 in to 0.281 in |
Head Height | 17/64 in |
Maximum Neck Width | 33/64 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Neck Height | 1/4 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 1/4 in |
Head Width | 1 1/16 in |
Maximum Neck Height | 9/32 in |
Neck Width | 1/2 in |
Minimum Neck Width | 31/64 in |
Maximum Head Height | 17/64 in |
Minimum Thread Length | 1 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 2 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 5 in, Zinc Plated Steel Flat Head Phillips Drive, 225 PK (3780FPF)
- GRIP-RITE Common Nail, 1-3/4 in L, 5D, Steel, Hot Dipped Galvanized Finish, 14 ga (5HGBX5)
- ZORO SELECT Hex Drive Threaded Insert, 5/16"-18 Int Thrd Sz, 63/64 in L, 9/16 in Dia., Zinc Alloy, Plain, 25 PK (951618-25-PK25)
- ZORO SELECT Fully Threaded Rod, 2"-4-1/2, 2 ft, Steel, Grade A, Zinc Plated Finish (U20300.200.2400)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/2 in., PK50 (U51500.031.0250)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U51500.050.0600)
- ZORO SELECT Carriage Bolt, PK10 (1VE22)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0150)
- ZORO SELECT Carriage Bolt, Square, A2, SS, M6-1.00, PK50 (M51500.060.0050)
- ZORO SELECT Carriage Bolt, 1/2-13x4 1/2L, PK10 (216238G)
- MIDWEST FASTENER 7/16"-14 x 3" Chrome Plated Grade 5 Steel Coarse Thread Carriage Head Bumper Bolts 5PK (74153)
- Zoro Select Carriage Bolts