Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 2-1/4 in., PK25
Mfr # U08305.050.0225
Zoro # G2816296
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Fastener Length 2-1/4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # U08305.050.0225
- Zoro # G2816296
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 2-1/4 in |
Neck Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Head Dia. | 1.032 in to 1.094 in |
Drill Size | 1/2 in |
Head Height | 17/64 in |
Square Height | 0.250 in to 0.281 in |
Minimum Thread Length | 1 1/4 in |
Head Width | 1 1/16 in |
Maximum Neck Width | 33/64 in |
Minimum Neck Width | 31/64 in |
Maximum Neck Height | 9/32 in |
Maximum Head Diameter | 1 3/32 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Height | 17/64 in |
Minimum Neck Height | 1/4 in |
Dimensional Standards | ASME B18.5 |
Minimum Head Height | 1/4 in |
Neck Width | 1/2 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-13, Fastener Length 2 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 3/16" , Steel Black Oxide Finish, 35 PK (36304)
- ZORO SELECT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 100 PK (U31702.019.0125)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 50 PK (U31870.021.0150)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 7/16 in L, Aluminum Body, 250 PK (U34126.018.6264)
- ZORO SELECT Carriage Bolt, 1/2-13, 2-3/4 in., PK25 (U08305.050.0275)
- ZORO SELECT Carriage Bolt, Class 4.6, M8-1.25, PK100 (M08250.080.0040)
- ZORO SELECT Carriage Bolt, 3/4-10 x 4 In L, PK10 (U08320.075.0400)
- ZORO SELECT Carriage Bolt, 5/8-11x3 1/2L, PK10 (217195G)
- ZORO SELECT Bolt, Carriage, Ch, 7/16-14x1 3/4, Pk5 (MPB760)
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08300.025.0350)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 CARRIAGE BOLT ZINC (A0340240048Z)
- Zoro Select Carriage Bolts