Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 1-1/4 in., PK50
Mfr # U51500.050.0125
Zoro # G9980783
original price:
$23.71
15% off
new price: $19.99
/pk 50, $0.40/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51500.050.0125
- Zoro # G9980783
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/4 in |
Neck Height | 17/64 in |
Drill Size | 1/2 in |
Head Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Square Height | 0.250 in to 0.281 in |
Head Dia. | 1.032 in to 1.094 in |
Neck Width | 1/2 in |
Minimum Head Diameter | 1 1/32 in |
Minimum Thread Length | 1 1/4 in |
Maximum Neck Width | 33/64 in |
Minimum Neck Width | 31/64 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Neck Height | 9/32 in |
Dimensional Standards | ASME B18.5 |
Maximum Head Height | 17/64 in |
Head Width | 1 1/16 in |
Minimum Head Height | 1/4 in |
Minimum Neck Height | 1/4 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 100,000 psi, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 7/32 x 1-1/4 Roll Pin / Spring Pin / Tension Pin 30 Pins by X1 Tools (X1E-CON-PIN-ROL-1190x30)
- MIDWEST FASTENER Binding Screw, 32 (Coarse) Thd Sz, Nylon, 20 PK (62523)
- ZORO SELECT Grade 8, 9/16"-12 Hex Head Cap Screw, Black Oxide Steel, 2-1/2 in L, 10 PK (N04100.056.0250)
- MIDWEST FASTENER Hanger Bolt, 1/2 in Thread to 1/2"-13 Thread, 4 in, Steel, Plain Finish, 25 PK (50910)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U51500.050.0600)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- ZORO SELECT Carriage Bolt, 1/2-13, 3-1/2 in., PK10 (U51500.050.0350)
- ZORO SELECT Carriage Bolt, 5/16-18x1 1/4, PK100 (U08305.031.0125)
- ZORO SELECT Carriage Bolt, 1/2-13x3L, PK25 (216175G)
- ZORO SELECT Carriage Bolt, 3/8-16, 2-1/2In, LCS, PK300 (B08300.037.0250)
- PRIMELINE TOOLS 1/4-20 Carriage Bolts and Nuts with Smooth, Domed Heads (12 Pack) (GD 52103)
- Zoro Select Carriage Bolts