Shop All Carriage Bolts
Zoro Select
Carriage Bolt, 1/2-13, 1-1/2 in., PK50
Mfr # U51500.050.0150
Zoro # G9980774
product price: $30.29
/pk 50, $0.61/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Thread Size 1/2"-13
- Material 18-8 Stainless Steel
- Finish Plain
- Neck Type Square
- Neck Height 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U51500.050.0150
- Zoro # G9980774
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Neck Height | 17/64 in |
Head Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Drill Size | 1/2 in |
Square Height | 0.250 in to 0.281 in |
Head Dia. | 1.032 in to 1.094 in |
Dimensional Standards | ASME B18.5 |
Neck Width | 1/2 in |
Minimum Thread Length | 1 1/4 in |
Minimum Neck Width | 31/64 in |
Maximum Head Height | 17/64 in |
Minimum Head Height | 1/4 in |
Maximum Neck Width | 33/64 in |
Minimum Head Diameter | 1 1/32 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Neck Height | 9/32 in |
Minimum Neck Height | 1/4 in |
Head Width | 1 1/16 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 100,000 psi, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/8"-24 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/2 in L, 25 PK (U04360.037.0350)
- SABERDRIVE Deck Screw, #10 x 3 in, Steel, Pan Head, Torx Drive, 71 PK (09670)
- MIDWEST FASTENER M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 20 mm Length, 8 PK (76006)
- ZORO SELECT Spring Pin, Sltd, 3/8inx3/4in, Pln, PK10 (U39100.037.0075)
- ZORO SELECT Carriage Bolt, PK5 (1VE34)
- ZORO SELECT Carriage Bolt, 1/2-13, 5 in., PK10 (U51500.050.0500)
- ZORO SELECT Carriage Bolt, 18-8 SS, PK25 (U51500.050.0250)
- ZORO SELECT Carriage Bolt, 3/8-16, 3-1/2 in., PK25 (U08307.037.0350)
- ZORO SELECT Carriage Bolt, Class 4.6, M6-1.00, PK100 (M08250.060.0016)
- ZORO SELECT Carriage Bolt, 5/16-18, 3 in., PK50 (U51500.031.0300)
- KANEBRIDGE 1/4-20X2 1/4 Carriage Bolt Flat Head Diameter .570-.640 Head Hgt .078-.107 Full Thread Zinc 1000 pcs (1436CF)
- Zoro Select Carriage Bolts