Shop All Carriage Bolts
Zoro Select
Carriage Blt, 3/8-16, 4In, Steel, Zinc, PK200
Mfr # B08320.037.0400
Zoro # G0050797
product price: $65.15
/pk 200, $0.33/ea
$65.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 3/8"-16
- Fastener Length 4 in
- Material Steel
- Finish Zinc Plated
- Neck Type Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # B08320.037.0400
- Zoro # G0050797
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 4 in |
Neck Height | 13/64 in |
Square Width | 0.368 in to 0.388 in |
Drill Size | 3/8 in |
Head Height | 13/64 in |
Square Height | 0.188 in to 0.219 in |
Head Dia. | 0.782 in to 0.844 in |
Minimum Thread Length | 1 in |
Minimum Head Height | 3/16 in |
Head Width | 13/16 in |
Minimum Head Diameter | 25/32 in |
Maximum Head Diameter | 27/32 in |
Maximum Neck Height | 7/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Height | 3/16 in |
Neck Width | 3/8 in |
Maximum Neck Width | 25/64 in |
Maximum Head Height | 13/64 in |
Minimum Neck Width | 3/8 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 3/8 In.-16, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 120,000 psi, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36896)
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive (U26661.021.0125)
- ZORO SELECT Spring P, Coiled, 3/16x1-1/2,3150lb, PK25 (U39140.018.0150)
- ZORO SELECT Shoulder Screw, #8-32 Thr Sz, 3/16 in Thr Lg, 7/16 in Shoulder Lg, 18-8 Stainless Steel (STR60131C07)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218258G)
- ZORO SELECT Carriage Bolt, 3/8-16, 1-1/4 in., PK100 (U08307.037.0125)
- ZORO SELECT Carriage Bolt, 5/8-11x2L, PK25 (217138G)
- ZORO SELECT Carriage Bolt, Zinc, 3/8-16x8, Pk10 (U08305.037.0800)
- ZORO SELECT Carriage Bolt, Class 4.6, M12-1.75, PK25 (M08250.120.0080)
- ZORO SELECT Carriage Bolt, 3/4-10x5L, PK5 (218255G)
- ZORO SELECT Carriage Bolt, 5/8-11x4 1/2L, PK5 (217238G)
- Zoro Select Carriage Bolts