Shop All Carriage Bolts
Zoro Select
Carriage Blt, 1/2-13, 6In, LCS, Galv, PK80
Mfr # B08307.050.0600
Zoro # G9200493
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 2 Material Grade/Class
- Thread Size 1/2"-13
- Material Steel
- Finish Hot Dipped Galvanized
- Neck Type Square
- Neck Height 17/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # B08307.050.0600
- Zoro # G9200493
- Country of Origin Multiple
- Category Carriage Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 6 in |
Neck Height | 17/64 in |
Square Width | 0.492 in to 0.515 in |
Square Height | 0.250 in to 0.281 in |
Head Height | 17/64 in |
Drill Size | 1/2 in |
Head Dia. | 1.032 in to 1.094 in |
Minimum Head Diameter | 1 1/32 in |
Dimensional Standards | ASME B18.5 |
Minimum Neck Width | 1/4 in |
Minimum Head Height | 1/4 in |
Maximum Head Diameter | 1 3/32 in |
Maximum Neck Width | 17/64 in |
Neck Width | 1/4 in |
Minimum Thread Length | 1 1/4 in |
Minimum Neck Height | 1/4 in |
Head Width | 1 1/16 in |
Maximum Head Height | 17/64 in |
Maximum Neck Height | 9/32 in |
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/2 In.-13, Fastener Length 6 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/2 in, Head Dia. 1.032 in to 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.250 in to 0.281 in, Square Width 0.492 in to 0.515 in, Tensile Strength 74,000 psi, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #6-32 x 1 in Combination Phillips/Slotted Round Machine Screw, Zinc Plated Steel, 100 PK (U24212.013.0100)
- AVK Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 1 in L, Steel, 25 PK (ALS4T-420-260B)
- PRECISION BRAND Shim Stock, Roll, Steel, Assortment (16B4)
- PRIME-LINE Sheet Metal Screw Self-Tap Hex Wsh Head Sltd Dr #10 X 5/8in Zinc Plated Steel 100PK (9025421)
- ZORO SELECT Carriage Bolt, Low Carbon Steel, PK10 (U08307.050.0500)
- ZORO SELECT Carriage Bolt, 1/2-13, 6 in., PK10 (U08307.050.0600)
- ZORO SELECT Carriage Bolt, 1/2-13, 4 in., PK10 (U08307.050.0400)
- ZORO SELECT Carriage Bolt, 1/4-20, 2-3/4 in., PK100 (U51500.025.0275)
- ZORO SELECT Bolt, Carriage, Chrome, 3/8-16x1, PK5 (MPB754)
- ZORO SELECT Carriage Bolt, 5/8-11x5L, PK5 (217255G)
- MIDWEST FASTENER 1/2"-13 x 1-1/2" Zinc Plated Grade 5 Steel Coarse Thread Carriage Bolts 6PK (31902)
- Zoro Select Carriage Bolts