Shop All Carpet Tiles
Zoro Select
Carpet Tile, 19-11/16in. L, Navy, PK20
Mfr # 31HL68
Zoro # G8569556
product price: $146.99
/pk 20, $7.35/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Level Loop
- Length 19 11/16 in
- Width 19 11/16 in
- Height 7/64 in
- Coverage Area 53.82 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31HL68
- Zoro # G8569556
- UPC # 190735462157
- Country of Origin China
- Category Carpet Tiles
Dimensions
Length | 19 11/16 in |
Width | 19 11/16 in |
Height | 7/64 in |
Details
Item | Carpet Tile |
Color | Navy |
Pattern | Level Loop |
Coverage Area | 53.82 sq ft |
Pile Weight | 17 oz/sq yd |
Fiber Material | Nylon |
Backing Material | PVC with Fiberglass |
Description
Carpet Tile, Color Navy, Pattern Level Loop, Length 19 11/16 in, Width 19 11/16 in, Height 7/64 in, Fiber Material Nylon, Backing Material PVC with Fiberglass, Pile Weight 17 oz/sq yd, Coverage Area 53.82 sq ft, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- ADFORS 48 in. W X 100 ft. L Bronze Copper Insect Screen Cloth (FCS9459-M)
- ADAMS RITE 2400171220628 Standard Duty Radius Faceplate Clear Anodized Aluminum (2400171220628)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Hvy Dty Dura-Close Soft-Close Compact Hinge W/ 2 Cleats And W/Out Dowels. (9390-2C)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Gray, PK20 (31HL67)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Blue, PK20 (31HL70)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL77)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL78)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL79)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Dark Gray, PK20 (31HL84)
- MOHAWK Mohawk Basics 24 x 24 Carpet Tile SAMPLE with EnviroStrand PET Fiber in Stone Walk (EB302-949)
- Zoro Select Carpet Tiles