Shop All Carpet Tiles
Zoro Select
Carpet Tile, 19-11/16in. L, Gray, PK20
Mfr # 31HL67
Zoro # G8569547
product price: $152.99
/pk 20, $7.65/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Level Loop
- Length 19 11/16 in
- Width 19 11/16 in
- Height 7/64 in
- Coverage Area 53.82 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31HL67
- Zoro # G8569547
- UPC # 190735462140
- Country of Origin China
- Category Carpet Tiles
Dimensions
Length | 19 11/16 in |
Width | 19 11/16 in |
Height | 7/64 in |
Details
Item | Carpet Tile |
Color | Gray |
Pattern | Level Loop |
Coverage Area | 53.82 sq ft |
Backing Material | PVC with Fiberglass |
Pile Weight | 17 oz/sq yd |
Fiber Material | Nylon |
Description
Carpet Tile, Color Gray, Pattern Level Loop, Length 19 11/16 in, Width 19 11/16 in, Height 7/64 in, Fiber Material Nylon, Backing Material PVC with Fiberglass, Pile Weight 17 oz/sq yd, Coverage Area 53.82 sq ft, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Heavy-Duty Bolt snap Key Carrier (44801)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push Side, Top Jamb, Double Lever Arm Regular, Aluminum Fin (NOR-6021-689)
- EBERHARD MANUFACTURING CO Cmprtmnt.Lock (2-B Rplcd W/55) (EMC 5669 SS LH)
- CORBIN RUSSWIN Corbin 756F507 A01 Cloverleaf Steel IC Cam (756F507)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Navy, PK20 (31HL68)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Blue, PK20 (31HL70)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL74)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Gray, PK20 (31HL80)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL83)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL75)
- FOSS FLOORS Couture 24" x 24" N55 Ocean Blue Carpet Tiles - 15PK (7SDMN5515PK)
- Zoro Select Carpet Tiles