Shop All Carpet Tiles
Zoro Select
Carpet Tile, 19-11/16in. L, Coffee, PK20
Mfr # 31HL69
Zoro # G8569565
product price: $129.99
/pk 20, $6.50/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Level Loop
- Length 19 11/16 in
- Width 19 11/16 in
- Height 7/64 in
- Pile Weight 17 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31HL69
- Zoro # G8569565
- UPC # 190735462164
- Country of Origin China
- Category Carpet Tiles
Dimensions
Length | 19 11/16 in |
Width | 19 11/16 in |
Height | 7/64 in |
Details
Item | Carpet Tile |
Color | Coffee |
Pattern | Level Loop |
Pile Weight | 17 oz/sq yd |
Coverage Area | 53.82 sq ft |
Fiber Material | Nylon |
Backing Material | PVC with Fiberglass |
Description
Carpet Tile, Color Coffee, Pattern Level Loop, Length 19 11/16 in, Width 19 11/16 in, Height 7/64 in, Fiber Material Nylon, Backing Material PVC with Fiberglass, Pile Weight 17 oz/sq yd, Coverage Area 53.82 sq ft, Package Quantity 20
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: ME, VT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SDC Security Door Controls SDC Electric Lock Field Install Kits (SK-L90)
- E900 HARDWARE WH-18P Garage Door Spring Containment W-Hook (2-Pack) (WH-18P)
- LCN Manual LCN 2030 Door Closer Heavy Duty Interior and Exterior (2034STDALRH)
- MIDWEST FASTENER 7/16" x 3/4" x 1/4" x 1/16" Black Rubber Grommets 15PK (64372)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Gray, PK20 (31HL67)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Brown, PK20 (31HL79)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Dark Gray, PK20 (31HL84)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Beige, PK20 (31HL82)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL74)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Blue, PK20 (31HL70)
- MOHAWK Mohawk Elite 24 x 24 Carpet Tile with Colorstrand Nylon Fiber in Elm 96 sq ft per carton (EQ310-929)
- Zoro Select Carpet Tiles